This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 81-243J
Zoro # G0952939
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-243J
Zoro #
G0952939
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
1.6875 in
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Thread Size
#4-48

Details

Graduations
0.001 in
Range
0-.075 in
Accuracy
+/-0.001 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-30
Long Form Calibration Certificate
No
Range per Revolution
0.03 in
Back Type
Non-Removable Flat
Standards
AGD
Item
Indicator Dial
Bezel Lock
Yes
Dial Color
White
Contact Point Shape
Radius
Number of Indicators
1
Shock Resistant
Yes
Included Certification
None
Maximum Measurement - Inch
0.075 in
Operation Type
Plunger
Includes Case
No
Non-Magnetic
No
Minimum Measurement - Inch
0 in
AGD Number
AGD 1

Description

Range 0.075 in, Graduations 0.001 in, Accuracy +/-.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-30, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.075 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.03 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.