This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 81-244J
Zoro # G0952911
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-244J
Zoro #
G0952911
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
1.6875 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Thread Size
#4-48

Details

Graduations
0.001 in
Range
0-.1 in
Accuracy
+/-0.001 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-40
Long Form Calibration Certificate
No
Standards
AGD
Back Type
Non-Removable Flat
Bezel Lock
Yes
Item
Indicator Dial
Range per Revolution
0.04 in
Dial Color
White
Included Certification
None
Maximum Measurement - Inch
0.1 in
Contact Point Shape
Radius
AGD Number
AGD 1
Includes Case
No
Shock Resistant
Yes
Minimum Measurement - Inch
0 in
Non-Magnetic
No
Operation Type
Plunger
Number of Indicators
1

Description

Range 0 in to 0.100 in, Graduations 0.001 in, Accuracy +/-.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-40, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.04 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.