Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81-245JN/S
Zoro #
G0952896
UPC #
-
Country of Origin
United States
Dimensions
Contact Point Dia.
0.25 in
Dial Size
1.6875 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Description
Range 0 in to 0.125 in, Graduations 0.001 in, Accuracy +/-.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-50, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.