This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Dial (Discontinued)

Mfr # 81-261J
Zoro # G0952887
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-261J
Zoro #
G0952887
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
1.6875 in
Contact Point Dia.
0.25 in
Dimension Type
Metric
Stem Dia.
0.375 in
Stem Thread Size
#4-48

Details

Graduations
0.002 mm
Range
0-0.5 mm
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.002 mm
Includes
Lug-On-Center Back
Reading
Continuous
Bearing Type
Jeweled
Series
81
Dial Reading
0-20
Long Form Calibration Certificate
No
Back Type
Non-Removable Flat
Bezel Lock
Yes
Standards
AGD
Dial Color
Yellow
Item
Indicator Dial
Range per Revolution
0.2 mm
AGD Number
AGD 1
Contact Point Shape
Radius
Minimum Measurement - mm
0 mm
Number of Indicators
1
Maximum Measurement - mm
0.5 mm
Operation Type
Plunger
Shock Resistant
Yes
Included Certification
None
Includes Case
No
Non-Magnetic
No

Description

Range 0 mm to 0.5 mm, Graduations 0.002 mm, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color Yellow, Dial Reading 0-20, Dial Size 1.69 in, Dimension Type Metric, Maximum Measurement - mm 0.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.