Zoro Homepage

Indicator Holder

  • Mfr # 657-3

  • Zoro # G0952738


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Screw Type
Plastic Knob
Construction
Steel
Working Length of Snug/Third Arm
1 in
Includes Snug
No
Compatible Indicator Mounts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657-3
Zoro #
G0952738
UPC #
-
Country of Origin
United States

Dimensions

Working Length of Snug/Third Arm
1 in
Working Length of Upper Arm
6 in
Working Length of Post/Lower Arm
12 in

Details

Item
Indicator Holder
Screw Type
Plastic Knob
Construction
Steel
Includes Snug
No
Compatible Indicator Mounts
3/8 in
Arm Type
Articulating

Description

Indicator Holder, Arm Type Articulating, Compatible Indicator Mounts 3/8 in, Working Length of Post/Lower Arm 12 in, Working Length of Snug/Third Arm 1 in, Working Length of Upper Arm 6 in, Construction Steel, Includes Snug No, Screw Type Plastic Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.