Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Inspection Kit, 0 to 1 In, 0-100

  • Mfr # S898Z-2

  • Zoro # G2385537


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Features
Allows Very Precise Measurement for Automotive Repair; Used to Set Proper Distance or Alignment; Enables Measuring Fixture to be Secured to Any Available Surface; Highly Flexible Configuration
Accuracy
+/- 0.001 in
Resolution
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S898Z-2
Zoro #
G2385537
UPC #
049659124378
Country of Origin
United States

Dimensions

Dial Size
2.5 in
Contact Point Dia.
1 in
Dimension Type
Inch
Base Height
1.89 in
Base Size
1.89 in L X 1.625 W X 1.89 in H
Base Width
1.625 in
Base Length
1.89 in

Details

Graduations
0.001 in
Range
0 in to 1 in
Features
Allows Very Precise Measurement for Automotive Repair; Used to Set Proper Distance or Alignment; Enables Measuring Fixture to be Secured to Any Available Surface; Highly Flexible Configuration
Accuracy
+/- 0.001 in
Resolution
0.001 in
Includes
Automotive Inspection Kit, Magnetic Base, Plastic Case, Pliers
Indicator Style
Plunger
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Long Form Calibration Certificate
No
Back Type
Lug
Bezel Lock
Yes
Item
Automotive Inspection Kit
Dial Color
White
Range per Revolution
0.100 in
Standards
AGD
Case Type
Plastic
Minimum Measurement - Inch
0 in
Includes Case
Yes
AGD Number
AGD 2
Magnet Type
Permanent
Includes Snug
Yes
Included Indicator Manufacturer Model No
25-441J
Maximum Reach
9.875 in
Included Indicator and Base
25-441J (657P)
Maximum Measurement - Inch
1 in
Included Base manufacturer Model No
657P
Compatible Indicator Mounts
Lug
Holding Power
125 lbf
Included Certification
Certificate of Inspection
Base Type
Magnetic, Locking Pliers
Operation Type
Mechanical
Arm Type
Flexible
Test Indicator Style
Horizontal, Vertical
Product Type
Automotive Inspection Kit
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in

Description

When it comes to precision measurements, the Starrett S898Z-2 Indicator Inspection Kit is a must-have. This kit contains tools that are suitable for use in measuring small parts and components. It has a range of 0 in to 1 in with a resolution of 0.001 in. The magnetic base type provides better stability when working on heavy parts or components. You can also lock the tool onto your workpiece with the locking pliers included in this kit. The dial indicator features white digits on a clear background, so you can easily read them from different angles and positions without any problem at all. If you want to get accurate measurements, then the Starrett S898Z-2 Indicator Inspection Kit is just what you need.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.