This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Reg Jewel (Discontinued)

Mfr # 81-228J
Zoro # G0952686
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-228J
Zoro #
G0952686
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
1.6875 in
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48

Details

Graduations
0.00025 in
Range
0-.05 in
Accuracy
+/-0.00025 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-20
Long Form Calibration Certificate
No
Bezel Lock
Yes
Dial Color
White
Back Type
Non-Removable Flat
Range per Revolution
0.02 in
Item
Indicator Reg Jewel
Standards
AGD
Minimum Measurement - Inch
0 in
Shock Resistant
Yes
Includes Case
No
Contact Point Shape
Radius
Non-Magnetic
No
Operation Type
Plunger
Number of Indicators
1
Included Certification
None
Maximum Measurement - Inch
0.05 in
AGD Number
AGD 1

Description

Range 0.050 in, Graduations 0.00025 in, Accuracy +/-.00025 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-20, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.02 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.