This item is Discontinued.

No Product Image Available

This item is Discontinued.

Starrett

Indicator Test (Discontinued)

Mfr # 711GPSZ
Zoro # G0952625
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
711GPSZ
Zoro #
G0952625
UPC #
-
Country of Origin
United States

Details

Graduations
0.001"
Range
0.03"
Features
Ideal for Precise Measurements in all Machining, Layout and Inspection Work; Easy Reading Dials, Half Yellow for Clarity; A Very Useful Feature is the Shaded Dial When Used with a Mirror, in a Jig Bore Application, the Operator will Always Know the Correct Reading; Smooth, Jeweled Lever Action; Swiveling Tubular Body; Positive Reversing Switch
Finish
Chrome-Plated Ratchet Contact Point
Includes
Indicator with Universal Friction Holder with Shank
Bearing Type
Jeweled
Series
711
Dial Reading
0-15-0
Item
Dial Test Indicator
Operation Type
Lever-Style
Product Type
Dial Test Indicator

Description

Item Dial Test Indicator, Operation Type Lever-Style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.