Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicators Set Of 3

  • Mfr # S253Z

  • Zoro # G0581966


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in, 0.001 in, 5 in
Range
0.025 in, 0.125 in, 1 in
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Accuracy
0.0001 in, 0.0005 in, 0.001 in
Includes
(3) Dial Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S253Z
Zoro #
G0581966
UPC #
00049659512182
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.25 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.0001 in, 0.001 in, 5 in
Range
0.025 in, 0.125 in, 1 in
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Accuracy
0.0001 in, 0.0005 in, 0.001 in
Includes
(3) Dial Indicator
Contact Point Style
Radius
Reading
Balanced, Continuous
Bearing Type
Jeweled
Dial Reading
0-5-0; 0-25-0; 0-100
AGD No.
AGD 2
Range per Revolution
0.1 in
Long Form Calibration Certificate
No
Dial Color
White
Item
Dial Indicator Set
Back Type
Lug
Bezel Lock
Yes
Standards
AGD
AGD Number
AGD 2
Minimum Measurement - Inch
0 in
Included Certification
Not Included
Number of Indicators
3
Includes Case
No
Contact Point Shape
Radius
Maximum Measurement - Inch
0.025 in, 0.125 in, 1 in
Shock Resistant
Yes
Non-Magnetic
No
Operation Type
Plunger
Product Type
Dial Indicator Set
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.025 in, 0.125 in, 1 in

Description

Dial Indicator Set, Range 0.025 in, 0.125 in, 1 in, Graduations 0.0001 in, 0.001 in, 5 in, Accuracy 0.0001 in, 0.0005 in, 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-5-0; 0-25-0; 0-100, Dial Size 2.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.025 in, 0.125 in, 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 3, Operation Type Plunger, Range per Revolution 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.