Zoro Homepage

Inside Micrometer, 1-1/2 to 12"

  • Mfr # 823BZ

  • Zoro # G2024732


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Features
Rods are Rigid and Lightweight, 5-1/2" (140mm) Long Handle Furnished, Each Rod is Marked with Length, Interchangeable Anvils, Quick Reading Figures
Includes
(8) Rods and Handle, (1) Padded Case
Anvil
Curved
Thimble
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823BZ
Zoro #
G2024732
UPC #
049659530520
Country of Origin
United States

Dimensions

Rod Dia.
0.375 in
Rod Diameter
3/8 in

Details

Item
Tubular Inside Micrometer
Resolution
0.001"
Range
1-1/2 to 12"
Features
Rods are Rigid and Lightweight, 5-1/2" (140mm) Long Handle Furnished, Each Rod is Marked with Length, Interchangeable Anvils, Quick Reading Figures
Includes
(8) Rods and Handle, (1) Padded Case
Anvil
Curved
Thimble
Plain
Movement of Screw
1/2 in
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Hardened Steel
Spindle Material
Hardened Steel
Number of Measuring Rods
8
Rod Type
Tubular
Number of Micrometers
1
Minimum Measurement - Inch
1.5 in
Thimble Type
Plain
Case Included
Yes
Operation Type
Mechanical
Contact Point Shape
Curved
Accuracy
+/- 0.0001 in, +/- 0.0002 in
Maximum Measurement - Inch
12 in
Inside Micrometer Type
Tubular Inside Micrometer
Case Type
Padded Case
Contact Point Material
Steel
Inches Measured - Minimum
1.5 in
Inches Measured - Maximum
12 in

Description

The Starrett 823BZ Tubular Inside Micrometer is a high-quality tool that will meet the demands of your work. The measuring range of 1-1/2 to 12" makes it versatile and useful for any task. This mechanical micrometer has an accuracy rating of +/-0.005 in., with a resolution of 0.001". It also features a plain thimble operation, allowing you to adjust the device easily with one hand. Its hardened steel anvil ensures durability and can handle repeated use without damage or loss of accuracy. This tubular inside micrometer has a rod type of tubular and movement on screw at 1/2 in.. If you are looking for precision, the Starrett 823BZ Tubular Inside Micrometer is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.