Zoro Homepage

Inside Micrometer, 3.937 to 4.921" Range, 3.937 to 4.921", 0.005mm

  • Mfr # 78MXTZ-125

  • Zoro # G1592287


product price: $2,422.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.005mm
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Setting Ring, Contacts, Adjustable Wrench, Battery, Instructions
Thimble
Friction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78MXTZ-125
Zoro #
G1592287
UPC #
049659678659
Country of Origin
United Kingdom

Dimensions

Rod Dia.
4.921 in
Maximum Measuring Depth
115 mm

Details

Item
Bore Gage Micrometer
Resolution
0.005mm
Range
100 to 125mm
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Setting Ring, Contacts, Adjustable Wrench, Battery, Instructions
Thimble
Friction
Lock Nut Type
Screw
SPC Output
No
Rotating Spindle (Yes/No)
No
Rod Type
Tubular
Number of Gauges
0
Movement of Screw
1 in
Number of Micrometers
1
Operation Type
Mechanical
Maximum Measurement - mm
125 mm
Case Included
Yes
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Material
Carbide
Thimble Type
Friction
Minimum Measurement - mm
100 mm
Accuracy
+/-0.004 mm
Contact Point Shape
Curved
Millimeters Measured - Maximum
125 mm
Millimeters Measured - Minimum
100 mm

Description

Mechanical 3-Point Inside Micrometer, Range 100 mm to 125 mm, Resolution 0.005 mm, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods Not Applicable, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Friction, Case Included Yes, Contact Point Material Carbide, Contact Point Shape Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.