Zoro Homepage

Inside Micrometer Set, 8 to 32 In

  • Mfr # 124CZ

  • Zoro # G4780395


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Range
8 in to 32 in
Resolution
0.001 in
Thimble
Friction
SPC Output
No
Number of Gauges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124CZ
Zoro #
G4780395
UPC #
049659505504
Country of Origin
United States

Dimensions

Rod Dia.
0.25 in
Rod Diameter
1/4 in

Details

Item
Mechanical Solid-Rod Inside Micrometer
Range
8 in to 32 in
Resolution
0.001 in
Thimble
Friction
SPC Output
No
Number of Gauges
1
Rotating Spindle (Yes/No)
No
Anvil
Flat
Rod Type
Solid
Features
Adjustable For Length, Measuring Rods are Solid, Hardened and Ground Anvils, Quick-Reading Figures, 6-1/2 in Long Handle is Available
Includes
Case
Movement of Screw
1 in
Number of Measuring Rods
4
Spindle Material
Hardened Steel
Anvil Material
Hardened Steel
Thimble Type
Plain
Operation Type
Mechanical
Maximum Measurement - Inch
32 in
Inside Micrometer Type
Solid Rod Inside Micrometer
Contact Point Material
Steel
Case Type
Padded Case
Contact Point Shape
Flat
Minimum Measurement - Inch
8 in
Number of Micrometers
1
Accuracy
+/-0.005 in
Lock Nut Type
Screw
Case Included
Yes
Inches Measured - Minimum
8 in
Inches Measured - Maximum
32 in

Description

Mechanical Solid-Rod Inside Micrometer, Range 8 in to 32 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Solid Rod Inside Micrometer, Number of Measuring Rods 4, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Padded Case, Contact Point Material Steel, Contact Point Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.