Zoro Homepage

Inside Spring Caliper, 12 In, Solid

  • Mfr # 73A-12

  • Zoro # G4746156


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
12
Construction
Steel
Range
0 in to 12 in/0 mm to 300 mm
Tip Type
Solid Points
Minimum Measurement - Inch
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73A-12
Zoro #
G4746156
UPC #
049659503425
Country of Origin
United States

Details

Item
Inside Spring Caliper
Range (In.)
12
Construction
Steel
Nut Type
Solid
Range
0 in to 12 in/0 mm to 300 mm
Tip Type
Solid Points
Minimum Measurement - Inch
0 in
Joint Type
Spring
Minimum Measurement - mm
0 mm
Maximum Measurement
300 mm, 12 in
Caliper Material
Steel
Leg Style
Flat
Maximum Measurement - mm
300 mm
Maximum Measurement - Inch
12 in
Product Type
Inside Spring Caliper
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
300 mm

Description

Inside Spring Caliper, Range 0 in to 12 in/0 mm to 300 mm, Joint Type Spring, Maximum Measurement 300 mm, 12 in, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.