Zoro Homepage

Inside Spring Caliper, 4 In, Spring

  • Mfr # 73B-4

  • Zoro # G4746122


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Range (In.)
4
Construction
Steel
Tip Type
Solid Points
Maximum Measurement
100 mm, 4 in
Caliper Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73B-4
Zoro #
G4746122
UPC #
049659503357
Country of Origin
United States

Details

Item
Inside Spring Caliper
Range (In.)
4
Construction
Steel
Nut Type
Quick-Spring
Tip Type
Solid Points
Maximum Measurement
100 mm, 4 in
Caliper Material
Steel
Maximum Measurement - Inch
4 in
Minimum Measurement - mm
0 mm
Joint Type
Spring
Range
0 in to 4 in/0 mm to 100 mm
Maximum Measurement - mm
100 mm
Minimum Measurement - Inch
0 in
Leg Style
Flat
Product Type
Inside Spring Caliper
Millimeters Measured - Maximum
100 mm
Inches Measured - Maximum
4 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm

Description

This Starrett 73B-4 Inside Spring Caliper is the tool you need to measure inside diameters of round or irregularly shaped work pieces. The high quality caliper has a 4 in maximum measurement and 0 mm minimum measurement. It also has a 100 mm maximum measurement and 0 in minimum measurement. This spring caliper is made of steel for durability, with solid points on the tips for measuring accurately. If you are looking for an accurate inside diameter measuring tool, this Starrett 73B-4 Inside Spring Caliper will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.