This item is Discontinued.

Starrett Interchangeable Anvil Micrometer, 0-25mm 220MXRL-25

This item is Discontinued.

Starrett

Interchangeable Anvil Micrometer, 0-25mm (Discontinued)

Mfr # 220MXRL-25
Zoro # G7078601
UPC # 049659650501
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220MXRL-25
Zoro #
G7078601
UPC #
049659650501
Country of Origin
United States

Dimensions

Anvil Size
0.120 in, 0.125 in x 0.060 in
Spindle Diameter
0.25 in
Dimension Type
Metric
Spindle Diameter1
0.25 in

Details

Item
Mul-T-Anvil Micrometer
Resolution
0.01mm
Range
0 to 25mm
Operation
Mechanical, Digital
Features
Extremely Hard and Stable One-Piece Spindle, Interchangeable Anvils are Rigidly Held in the Vise type Frame and Quickly Interchanged by a Single Lock Screw Adjustment
Includes
Spanner Wrench
Spindle
Flat
Anvil
Round, Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Anvil Material
Steel
Long Form Calibration Certificate
No
Accuracy
+/-0.002 mm
Frame Material
Steel
Operation Type
Mechanical
Anvil Shape
Interchangeable
Minimum Measurement - mm
0 mm
Thimble Type
Ratchet
Coolant Resistant
No
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
25 mm
Case Included
Yes
Rotating Spindle
Yes
Millimeters Measured - Maximum
25 mm
Millimeters Measured - Minimum
0 mm

Description

Digital Multi-Anvil Micrometer, Range 0 to 25 mm, Resolution 0.01 mm, Accuracy +/-0.002 mm, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Interchangeable, Anvil Size 0.120 in, 0.125 in x 0.060 in, Dimension Type Metric, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.