Item Steel Rolling Surface Plate Stand
Mfr # 82209
Zoro # G016555928
product price: $4,119.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Size
36x24x18
For Surface Plate Width
48 in
Construction
Steel
For Surface Plate Edge Style
Without Ledges
Mobile or Stationary
Mobile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82209
Zoro #
G016555928
UPC #
-
Country of Origin
United States
Dimensions
Size
36x24x18
For Surface Plate Width
48 in
Overall Width
24 in
For Surface Plate Length
72 in
Maximum Stand Height
18 in
Overall Length
36 in
Details
Construction
Steel
For Surface Plate Edge Style
Without Ledges
Mobile or Stationary
Mobile
For Use With
Granite Surface Plate
Item
Steel Rolling Surface Plate Stand
Description
Steel Rolling Surface Plate Stand, For Surface Plate Edge Style Without Ledges, For Surface Plate Length 72 in, For Surface Plate Width 48 in, For Use With Granite Surface Plate, Maximum Stand Height 18 in, Mobile or Stationary Mobile, Overall Length 36 in, Overall Width 24 in, Size 36x24x18, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.