Zoro Homepage

Jaw

  • Mfr # PT05441-1

  • Zoro # G916293234


product price: $18.19
/ea

Key Features

Max. Tap Size
3/16 in
Handle Shape
T
Material - Machining
Steel
Metric Tap Capacity
1.6-4.7
Handle Type
Plain T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05441-1
Zoro #
G916293234
UPC #
049659705935
Country of Origin
United States

Dimensions

Max. Tap Size
3/16 in
Min. Tap Size
1/16 in

Details

Handle Shape
T
Material - Machining
Steel
Item
Jaw
Metric Tap Capacity
1.6-4.7
Handle Type
Plain T-Handle
Fractional Tap Capacity
1/16 in

Description

Jaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.