Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyboard, For 2900 Series Indicators

  • Mfr # 2900SCKB

  • Zoro # G1603697


product price: $323.99
/ea
Free Shipping & Returns

Key Features

For Use With
Digital Indicators
Output End Connection Type
USB 2.0
Brand and Series
Starrett SmartCable(TM)
For Instrument manufacturer Model Number
7612
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2900SCKB
Zoro #
G1603697
UPC #
049659688399
Country of Origin
United States

Dimensions

Cable Length
6 ft

Details

Item
SmartCable USB with Keyboard Output
For Use With
Digital Indicators
Output End Connection Type
USB 2.0
Brand and Series
Starrett SmartCable(TM)
For Instrument manufacturer Model Number
7612
Requires Additional Software
No
Compatible Output Devices
Computer with USB Port
Supports Keyboard Output
Yes
Product Type
SmartCable USB with Keyboard Output

Description

SmartCable USB with Keyboard Output, Brand and Series Starrett SmartCable(TM), Cable Length 6 ft, For Instrument manufacturer Model Number 7612, For Use With Digital Indicators, Output End Connection Type USB 2.0, Requires Additional Software No, Supports Keyboard Output Yes, Compatible Output Devices Computer with USB Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.