Zoro Homepage

Level Vial Only For 98-12 & 98-18

  • Mfr # PT15024

  • Zoro # G316293353


product price: $24.55
/ea

Key Features

Material
Glass
Compatible with Manufacturer Model Number
98-12, 98-18
Color
White
Overall Height
1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT15024
Zoro #
G316293353
UPC #
049659715422
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
4 in

Details

Item
Level
Material
Glass
Compatible with Manufacturer Model Number
98-12, 98-18
Color
White
Number of Pieces
1
Accessory Type
Level Vial

Description

Level, Accessory Type Level Vial, Overall Height 1/2 in, Overall Width 4 in, Compatible with Grainger Part Number 26Z904, 2ZVL5, Material Glass, Color White, Compatible with Manufacturer Model Number 98-12, 98-18, Features Not Applicable, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.