Level Vial Only For 98-6
Mfr # PT15026
Zoro # G716293342
product price: $22.95
/eaKey Features
Material
Glass
Color
White
Number of Pieces
1
Overall Width
4 in
Accessory Type
Level Vial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT15026
Zoro #
G716293342
UPC #
049659715446
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
1/2 in
Details
Item
Level
Material
Glass
Color
White
Number of Pieces
1
Accessory Type
Level Vial
Compatible with Manufacturer Model Number
98-6
Description
Level, Accessory Type Level Vial, Overall Height 1/2 in, Overall Width 4 in, Compatible with Grainger Part Number 2ZVL3, Material Glass, Color White, Compatible with Manufacturer Model Number 98-6, Features Not Applicable, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.