Level Vial Only For 98-8
Mfr # PT15025
Zoro # G516293221
product price: $24.55
/eaKey Features
Compatible with Manufacturer Model Number
98-8
Number of Pieces
1
Overall Width
4 in
Overall Height
1/2 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT15025
Zoro #
G516293221
UPC #
049659715439
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
1/2 in
Details
Item
Level
Compatible with Manufacturer Model Number
98-8
Number of Pieces
1
Color
White
Accessory Type
Level Vial
Material
Glass
Description
Level, Accessory Type Level Vial, Overall Height 1/2 in, Overall Width 4 in, Compatible with Grainger Part Number 2ZVL4, Material Glass, Color White, Compatible with Manufacturer Model Number 98-8, Features Not Applicable, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.