L.S. Starrett 681-52579 565B 4 Inch 3-32 Inch Drive Pin

  • Mfr # 681-52579

  • Zoro # G504022499


product price: $41.55
/ea

Key Features

Pin Item
Drive Pin
System of Measurement
Inch
Basic Material
Steel
Shank Length
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681-52579
Zoro #
G504022499
UPC #
49659525793
Country of Origin
China

Dimensions

Shank Length
4 in
Fastener Length
4 in

Details

Item
Drive Pin
Pin Item
Drive Pin
System of Measurement
Inch
Basic Material
Steel
Material
Steel

Description

Specially selected tool steel is hardened and tempered to the proper hardness
  • Knurled finger grips for ease of handling .
  • A special tempering process makes the head less likely to fracture from a hard, off-center blow
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.