Zoro Homepage

Lvdt Length Gage 040 Analog Probe

  • Mfr # 776-8

  • Zoro # G0953806


product price: $1,413.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
Length (In.)
72 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776-8
Zoro #
G0953806
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length (In.)
72 in

Details

Long Form Calibration Certificate
No
Item
Probe
Material
Stainless Steel

Description

Lvdt Length Gage 040 Analog Probe, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.