Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinists Level, 12 In, 2 Vials

  • Mfr # 98-12

  • Zoro # G1497185


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.005 in @ 1 ft (80 to 90 Seconds)
Color
Black
Features
Cross Test Vial
Top Read
Top Read Window
Number of Level Vials
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-12
Zoro #
G1497185
UPC #
049659504439
Country of Origin
China

Dimensions

Width (In.)
2 in
Height (In.)
3 in
Length (In.)
12 in
Overall Length
12 in
Overall Height
2 3/4 in
Overall Width
1 7/16 in

Details

Accuracy
0.005 in @ 1 ft (80 to 90 Seconds)
Color
Black
Features
Cross Test Vial
Top Read
Top Read Window
Number of Level Vials
2
Number of Plumb Vials
1
Characteristics
Ground and Graduated Main Vials, Cross Test Vial, Vials Adjustable to Positive Setting, Base has Full Length Involute Groove
Vial Material
Glass
Type
Precision
Item
Machinists Level
Total Number of Vials
3
Construction
Cast iron
Frame Material
Cast Iron
Number of V-Grooves
1
Number of Mounting Holes
0
Shape
Straight
Number of Cross Test Vials
1
Vial Shape
Barrel
Precision Vial Properties
Graduated, Grounded
Level Orientation
Horizontal
Finish
Satin
Sensitivity
0.005 in/ft

Description

When you need to take accurate measurements, the Starrett 98-12 Machinists Level is the tool for the job. The machinists level has a total of 3 vials that are made of glass. It has a length and width of 12 in. and 2 in. respectively, while its height is 3 in. The two level vials are designed to give you an accurate reading on both sides of the machinists level. With this high quality machinists level, you will be able to take accurate measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.