Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinists Level, 12 In, Wood Case

  • Mfr # 98Z-12

  • Zoro # G0973305


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Length
12"
Accuracy
0.005 in
Color
Black
Features
Cross Test Vial
Includes
Wood Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98Z-12
Zoro #
G0973305
UPC #
049659504446
Country of Origin
United States

Dimensions

Length
12"
Overall Height
2 3/4 in
Overall Width
1 7/16 in
Overall Length
12 in

Details

Accuracy
0.005 in
Color
Black
Features
Cross Test Vial
Includes
Wood Case
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
1
Number of 30 Degree Vials
0
Lighted Vials
No
Number of Magnets
0
Frame Material
Cast Iron
Item
Machinists Level
Total Number of Vials
2
Vial Type
Barrel
Magnet Type
None
Number of V-Grooves
1
Vial Material
Glass
Material
Cast Iron
Number of Mounting Holes
0
Sensitivity
0.005 in/ft
Precision Vial Properties
Graduated, Grounded
Finish
Satin
Number of Cross Test Vials
1
Level Orientation
Horizontal
Shape
Straight
Vial Shape
Barrel

Description

This Starrett 98Z-12 12 In. Machinists Level is a precision tool that you can rely on to get the job done right. The machinists level has a total of 2 vials, which are housed in separate barrels for easy viewing. It has an accuracy of 0.005 in., and it is nonmagnetic so it will not affect the magnetic field around the workpiece. The black cast iron frame offers superior durability, while its top read provides accurate readings even when tilted or positioned at an angle. When you need to keep your tools in perfect working order, rely on this Starrett 98Z-12 12 Inch Machinists Level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.