Zoro Homepage

Machinists Level, 4 In (100mm), 1 Vial

  • Mfr # 98-4

  • Zoro # G3697933


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Length (In.)
4 (100mm)
Total Number of Vials
1
Application
Precision Leveling
Characteristics
Vial: Ground And Graduated, Adjustable To Positive Setting, Housed In A Satin Finished Brass Tube With A Friction-Fit Closing Cover, Base: Has Full Length Involute Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-4
Zoro #
G3697933
UPC #
049659504408
Country of Origin
China

Dimensions

Length (In.)
4 (100mm)
Overall Width
7/8 in
Overall Height
1 3/16 in
Overall Length
4 in

Details

Item
Machinists Level
Type
Precision
Total Number of Vials
1
Application
Precision Leveling
Characteristics
Vial: Ground And Graduated, Adjustable To Positive Setting, Housed In A Satin Finished Brass Tube With A Friction-Fit Closing Cover, Base: Has Full Length Involute Groove
Number of Level Vials
1
Vial Material
Glass
Number of Mounting Holes
0
Number of Plumb Vials
0
Finish
Satin
Number of V-Grooves
1
Vial Shape
Barrel
Precision Vial Properties
Graduated, Grounded
Frame Material
Cast Iron
Top Read
Top Read Window
Color
Black
Number of Cross Test Vials
0
Shape
Straight
Level Orientation
Horizontal

Description

This Starrett 98-4 Machinists Level is a reliable tool for accurate leveling. It is perfect for use in the workshop, on the job site and more. The precision level is 4 in long and has one vial. It is ideal for precision leveling of work surfaces, machinery and tools. Made from glass, the vial material is non-magnetic and will not stick to ferrous metals or affect magnetic compasses. If you are looking for a reliable machinists level, this Starrett 98-4 Level will exceed your expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.