Zoro Homepage

Machinists Level, 8 In, 2 Vials

  • Mfr # 98-8

  • Zoro # G0740844


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.005 in @ 1 ft (80 to 90 Seconds)
Color
Black
Features
Cross Test Vial
Top Read
Top Read Window
Number of Level Vials
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-8
Zoro #
G0740844
UPC #
049659504422
Country of Origin
China

Dimensions

Length (In.)
8 in
Height (In.)
3 in
Width (In.)
1.5 in
Overall Height
1 3/4 in
Overall Width
1 5/16 in
Overall Length
8 in

Details

Accuracy
0.005 in @ 1 ft (80 to 90 Seconds)
Color
Black
Features
Cross Test Vial
Top Read
Top Read Window
Number of Level Vials
2
Number of Plumb Vials
0
Construction
Cast iron
Vial Material
Glass
Total Number of Vials
2
Type
Precision
Characteristics
Ground and Graduated Main Vials, Cross Test Vial, Vials Adjustable to Positive Setting, Base has Full Length Involute Groove
Item
Machinists Level
Frame Material
Cast Iron
Number of V-Grooves
1
Number of Mounting Holes
0
Vial Shape
Barrel
Finish
Satin
Number of Cross Test Vials
1
Shape
Straight
Level Orientation
Horizontal
Precision Vial Properties
Graduated, Grounded

Description

Machinists Level, Overall Height 1 3/4 in, Overall Length 8 in, Overall Width 1 5/16 in, Number of V-Grooves 1, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Features Cross Test Vial, Total Number of Vials 2, Mount Type Not Applicable, Frame Material Cast Iron, Level Orientation Horizontal, Precision Vial Properties Graduated, Grounded, Shape Straight, Accuracy 0.005 in @ 1 ft (80 to 90 Seconds), Color Black, Finish Satin, Includes -, Number of Mounting Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.