This item is Discontinued.
This item is Discontinued.
Magnetic Base W/Indicator (Discontinued)
Mfr #
657MBZ
Zoro #
G0957516
Country of Origin United States
Category Indicator Holders, Bases, and Stands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
657MBZ
Zoro #
G0957516
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Metric
Details
Item
Magnetic Base W/Indicator
Included Indicator and Base
711MF
Base Type
Magnetic
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Range
0 to 0.7 mm
Included Indicator Manufacturer Model No
657MBZ
Included Base manufacturer Model No
657A
Arm Type
Straight Post
Back Type
Lug-On-Center
Description
Magnetic Base W/Indicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.