This item is Discontinued.

Starrett Magnetic Base W/Indicator 657MCZ

This item is Discontinued.

Starrett

Magnetic Base W/Indicator (Discontinued)

Mfr # 657MCZ
Zoro # G0957498
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
657MCZ
Zoro #
G0957498
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Dial Size
1.437 in
Base Height
1.89 in
Base Length
1.89 in
Base Width
1.625 in
Base Size
1.89 in L X 1.625 W X 1.89 in H

Details

Item
Back Plunger Dial Indicator & Mag Base Set
Step Type
1
Includes
3 Contact Points; Contact Point Adaptor
Back Type
Back Plunger
Maximum Measurement - mm
5 mm
Minimum Measurement - mm
0.02 mm
Range
0.02 mm to 5 mm
Long Form Calibration Certificate
No
Standards
AGD
Includes Case
Yes
Reading
Continuous
Operation Type
Mechanical
Includes Snug
Yes
Included Indicator and Base
196MB1 (657A)
Test Indicator Style
Horizontal, Vertical
Maximum Reach
4 in
Accuracy
+/- 0.008 mm
Included Indicator Manufacturer Model No
196MB1
Base Type
Magnetic
Resolution
0.02 mm
Case Type
Wooden Case
Magnet Type
Permanent
Arm Type
Articulating
Included Certification
Certificate of Inspection
Included Base manufacturer Model No
657A
Compatible Indicator Mounts
Post
AGD Number
Non AGD Style Indicator
Indicator Style
Back Plunger
Graduations
0.00078 in
Dial Reading
0-100
Dial Color
Yellow
Holding Power
125 lbf
Product Type
Back Plunger Dial Indicator & Mag Base Set
Millimeters Measured - Minimum
0.02 mm
Millimeters Measured - Maximum
5 mm

Description

Magnetic Base W/Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.