This item is Discontinued.

Starrett Magnetic Base W/Indicator 657ME

This item is Discontinued.

Starrett

Magnetic Base W/Indicator (Discontinued)

Mfr # 657ME
Zoro # G0957489
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
657ME
Zoro #
G0957489
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Base Height
1.89 in
Base Size
1-7/8 in x 1-5/8 in x 1-7/8 in
Base Width
1.625 in
Base Length
1.89 in
Dial Size
2.5 in

Details

Item
Dial Indicator & Mag Base Set
Includes
Magnetic Base and Upright Post Assembly, With Millimeter Reading Indicator 25-181J
Step Type
1
Back Type
Lug
Standards
AGD
Maximum Measurement - mm
2.5 mm
Long Form Calibration Certificate
No
AGD Number
AGD 2
Range
0.01 mm to 2.5 mm
Minimum Measurement - mm
0.01 mm
Includes Case
No
Reading
Balanced
Includes Snug
No
Included Indicator Manufacturer Model No
25-181J
Operation Type
Mechanical
Base Type
Magnetic
Graduations
0.00039 in
Resolution
0.01 mm
Included Indicator and Base
25-181J (657D)
Indicator Style
Plunger
Magnet Type
Permanent
Dial Reading
0-50-0
Maximum Reach
9.5 in
Test Indicator Style
Horizontal, Vertical
Arm Type
Articulating
Included Certification
Certificate of Inspection
Holding Power
125 lbf
Dial Color
Yellow
Compatible Indicator Mounts
Lug
Case Type
None
Accuracy
+/- 0.01 mm
Included Base manufacturer Model No
657D
Product Type
Dial Indicator & Mag Base Set
Millimeters Measured - Maximum
2.5 mm
Millimeters Measured - Minimum
0.01 mm

Description

Magnetic Base W/Indicator

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.