This item is Discontinued.

Starrett Magnetic Base W/Indicator 659MBZ

This item is Discontinued.

Starrett

Magnetic Base W/Indicator (Discontinued)

Mfr # 659MBZ
Zoro # G0957470
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
659MBZ
Zoro #
G0957470
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
2.5 in
Dimension Type
Metric
Base Size
2.375 in L X 2 3/8 W X 2.375 in H
Base Length
2.375 in
Base Height
2.375 in
Base Width
2.375 in

Details

Graduations
0.00039 in
Range
0.01 mm to 2.5 mm
Accuracy
+/- 0.01 mm
Resolution
0.01 mm
Includes
Heavy-Duty Magnetic Base And Upright Post Assembly Set, With 25-181J Millimeter Reading Indicator, With Case
Indicator Style
Plunger
Reading
Balanced
Dial Reading
0-50-0
Long Form Calibration Certificate
No
Back Type
Lug
Dial Color
Yellow
Item
Dial Indicator & Mag Base
Standards
AGD
Maximum Measurement - mm
2.5 mm
Test Indicator Style
Horizontal, Vertical
Includes Case
Yes
Operation Type
Mechanical
Minimum Measurement - mm
0.01 mm
Case Type
Metal case
Compatible Indicator Mounts
Lug
Magnet Type
Permanent
Included Indicator and Base
25-181J (659AZ)
Included Indicator Manufacturer Model No
25-181J
Holding Power
150 lbf
Included Certification
Certificate of Inspection
Included Base manufacturer Model No
659AZ
AGD Number
AGD 2
Includes Snug
No
Base Type
Magnetic
Maximum Reach
9.5 in
Arm Type
Articulating
Product Type
Dial Indicator & Mag Base
Millimeters Measured - Maximum
2.5 mm
Millimeters Measured - Minimum
0.01 mm

Description

Magnetic Base W/Indicator

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.