Zoro Homepage

Magnetic Base with Articulating Arm

  • Mfr # 660

  • Zoro # G1017737


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Features
Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
Finish
Black
Includes
Base and Adjustable Arms
Overall Length (In.)
7-1/2
Magnetic Pull (Lb.)
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660
Zoro #
G1017737
UPC #
049659686210
Country of Origin
China

Dimensions

Overall Length (In.)
7-1/2
Base Size (In.)
1 3/16 W x 1 9/16 D x 1 3/8 H
Working Length of Snug/Third Arm
0.5 in
Working Length of Upper Arm
4 in
Base Height
1 3/16 in
Base Width
1 3/8 in
Base Size
1.375 in L x 1.375 in W x 1.1875 in H
Working Length of Post/Lower Arm
7.5 in
Base Thread Size
1/4"-20
Base Length
1 3/8 in
Compatible Indicator Mount Size
3/8 in

Details

Features
Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
Finish
Black
Includes
Base and Adjustable Arms
Magnetic Pull (Lb.)
70
Snug
Swivel Post
Construction
Cast Iron
Item
Magnetic-Base Indicator Holder
Step Type
Flat
Switch Type
Push button
Holding Power
70 lbf
Base Type
Magnetic
Screw Type
Knob
Compatible Indicator Mounts
3/8 in
Maximum Reach
7.5 in
Fine Adjustment Position
Fine Adjust Base (FAB)
Magnet Type
On/Off Knob
Includes Snug
Yes
Arm Type
Articulating
Accessory Type
Magnetic-Base Indicator Holder

Description

The Starrett 660 Magnetic Base with Articulating Arm is a versatile indicator holder that holds both 3/8 in. stems and standard dovetail mounts. It has an on/off switch for ease of use, and can be used for fine adjustment or holding onto work pieces. The indicator holder has a push button switch for ease of use. Made from iron, the product comes with a black finish. With its magnetic base, you can attach it to metal surfaces easily. It also features an articulating arm which allows you to move the dial around freely. This Starrett 660 Magnetic Base Indicator Holder is perfect for those who need to hold their indicators securely while they work on different projects at once.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.