Zoro Homepage

Magnetic Base W/Post Snug

  • Mfr # 657TW

  • Zoro # G0582316


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
100
Base Size (In.)
16-1/8 x 16-1/8
Overall Length (In.)
15
Finish
Steel Polished
Includes
Fine-Adjustment Attachment.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657TW
Zoro #
G0582316
UPC #
-
Country of Origin
United States

Dimensions

Base Size (In.)
16-1/8 x 16-1/8
Overall Length (In.)
15
Thread Size
1/4-20
Base Length
1 7/8 in
Base Width
1 5/8 in
Working Length of Post/Lower Arm
15 in
Base Size
1 7/8 in L x 1.625 in W x 1 15/16 in H
Base Height
1 15/16 in
Base Thread Size
1/4"-20
Working Length of Snug/Third Arm
1 in
Compatible Indicator Mount Size
3/8 in

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
100
Finish
Steel Polished
Includes
Fine-Adjustment Attachment.
For Use With
Dial and Electronic Indicators
Snug
Swivel Post
Construction
Cast Iron
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Switch Type
Push button
Screw Type
Knob
Step Type
Flat
Fine Adjustment Position
Fine Adjust Base (FAB)
Includes Snug
No
Base Type
Magnetic
Magnet Type
On/Off Knob
Compatible Indicator Mounts
3/8 in
Arm Type
Flexible
Holding Power
100 lbf
Maximum Reach
15 in
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Flexible, Base Height 1 15/16 in, Base Length 1 7/8 in, Base Size 1 7/8 in L x 1.625 in W x 1 15/16 in H, Base Type Magnetic, Base Width 1 5/8 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Base (FAB), Holding Power 100 lbf, Maximum Reach 15 in, Step Type Flat, Working Length of Post/Lower Arm 15 in, Working Length of Snug/Third Arm 1 in, Base Thread Size 1/4 In.-20, Construction Cast Iron

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.