Zoro Homepage

Magnetic Indicator Holder w/Attachments

  • Mfr # 659A

  • Zoro # G2356882


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Features
Rotary On/Off Switch; Post Snug with Two 3/4"/19mm Holes Positions the Dial Indicator at any Height, Vertical Angle and Allows for 360 Degree Rotation of the Gage Rod
Finish
Black
Includes
and Thread Adapter, Gage Rod with Clamp and Fine Adjust, Snug, Upright Post Assembly Including Post, without Case
Series
659
Base Size (In.)
2 1/2 W x 3 D x 2 1/8 H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659A
Zoro #
G2356882
UPC #
049659566871
Country of Origin
United States

Dimensions

Base Size (In.)
2 1/2 W x 3 D x 2 1/8 H
Rod Dia. (In.)
0.750
Thread Size
3/8-24
Overall Length (In.)
11-3/4
Upright Post Dia. (In.)
0.750
Base Width
2 3/8 in
Working Length of Upper Arm
9.375 in
Base Thread Size
1/4"-20
Working Length of Post/Lower Arm
9.375 in
Base Height
2 3/8 in
Base Length
3 in
Base Size
3 in L x 2.375 in W x 2.375 in H
Working Length of Snug/Third Arm
1 in

Details

Features
Rotary On/Off Switch; Post Snug with Two 3/4"/19mm Holes Positions the Dial Indicator at any Height, Vertical Angle and Allows for 360 Degree Rotation of the Gage Rod
Finish
Black
Includes
and Thread Adapter, Gage Rod with Clamp and Fine Adjust, Snug, Upright Post Assembly Including Post, without Case
Series
659
Item
Magnetic-Base Indicator Holder
Switch Type
Rotating On/Off
Screw Type
Knob
Magnetic Pull (Lb.)
150
Construction
Cast Iron
Step Type
V Step
Snug
Swivel Post
Maximum Reach
15 in
Fine Adjustment Position
Fine Adjust Top (FAT)
Base Type
Magnetic
Magnet Type
On/Off Knob
Holding Power
150 lbf
Compatible Indicator Mounts
Lug On Back
Includes Snug
Yes
Arm Type
Rigid
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 2 3/8 in, Base Length 3 in, Base Size 3 in L x 2.375 in W x 2.375 in H, Base Type Magnetic, Base Width 2 3/8 in, Compatible Indicator Mounts Lug On Back, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 150 lbf, Maximum Reach 15 in, Step Type V Step, Working Length of Post/Lower Arm 9.375 in, Working Length of Snug/Third Arm 1 in, Working Length of Upper Arm 9.375 in, Base Thread Size 1/4 In.-20, Construction Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.