Zoro Homepage

Magnetic V-Block, 1 3/4 In Capacity

  • Mfr # 566

  • Zoro # G2952056


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Layout and Holding Stock During Light Duty Milling/Drilling/Grinding Operations.
Includes
V Block Only
Length (In.)
3 in
Width (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566
Zoro #
G2952056
UPC #
049659633238
Country of Origin
United States

Dimensions

Length (In.)
3 in
Width (In.)
2 1/2 in
Height (In.)
3 in
Size (mm)
63.00 mm x 75.00 mm x 75.00 mm
Size (In.)
2 1/2 in x 3 in x 3 in
Size - Inch
2 1/2 in x 3 in x 3 in
Length - Inch
3 in
Width - mm
63 mm
Length - mm
75 mm
Size - mm
63.00 mm x 75.00 mm x 75.00 mm
Height - Inch
3 in
Height - mm
75 mm
Width - Inch
2 1/2 in

Description

Item Magnetic V-Block

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.