Measuring Stick, 3/4"x 6'., Metric/English
Mfr # SM66ME
Zoro # G4855956
product price: $10.35
/eaSold in multiples of 6 for $62.10
Key Features
Length (In.)
6 ft.
Width (In.)
3/4"
Material
Steel
Graduations
1/16"; 1mm
Finish
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM66ME
Zoro #
G4855956
UPC #
049659631722
Country of Origin
China
Dimensions
Length (In.)
6 ft.
Width (In.)
3/4"
Size
6 ft. L x 3/4" W
Details
Item
Measuring Stick,3/4"x6ft.,Metric/English
Material
Steel
Graduations
1/16"; 1mm
Finish
Polyurethane
Color
White
Measurement Type
SAE, Metric
Description
If you are looking for a sturdy, well-made measuring stick, the Starrett SM66ME Measuring Stick is just what you need. Made of high-quality steel, this measuring stick is both durable and reliable. The white ruler has 1/16" and 1mm graduations on one side and SAE measurements on the other. It has a length of 6 ft and width of 3/4". With its accuracy and reliability, the Starrett Measuring Stick will make your work much easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.