This item is Discontinued.

Starrett Micrometer Ball Attachment, 0.235 In Dia 247A

This item is Discontinued.

Starrett

Micrometer Ball Attachment, 0.235 In Dia (Discontinued)

Mfr # 247A
Zoro # G1526095
UPC # 049659511741
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
247A
Zoro #
G1526095
UPC #
049659511741
Country of Origin
United States

Dimensions

Dia.
0.200 in
Compatible Spindle Diameter
0.24 in
Tip Diameter
0.2 in Ball
Compatible Anvil Diameter
0.24 in

Details

Item
Micrometer Ball Attachment
For Use With
Starrett 2, 226 and 230 Series Micrometers and Starrett 263 Series Micrometer Heads
Tip Shape
Ball
Number of Pieces
1
Tip Point Angle
360 Degrees Ball

Description

Micrometer Ball Attachment, Compatible Anvil Diameter 0.24 in, Compatible Spindle Diameter 0.24 in, For Use With Starrett 2, 226 and 230 Series Micrometers and Starrett 263 Series Micrometer Heads, Number of Pieces 1, Tip Diameter 0.2 in Ball, Tip Point Angle 360 Degrees Ball, Tip Shape Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.