Zoro Homepage
This item is Discontinued.
Starrett Micrometer Digital T216XRL-9

Micrometer Digital (Discontinued)

  • Mfr # T216XRL-9
  • Zoro # G0951767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T216XRL-9
Zoro #
G0951767
UPC #
-
Country of Origin
United States

Details

Item
Digital Micrometer
Resolution
0.0001"
Range
8 to 9"
Operation
Mechanical
Features
Clear, easily read numbers reduce errors, Balanced Frame Design for Comfortable and Accurate Measuring, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Carbide Measuring Faces, Micro-Lapped Measuring Faces, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No

Description

Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.