Zoro Homepage

Micrometer Head

  • Mfr # 262RL

  • Zoro # G0663531


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Range
0 in to 1 in
Mounting Hub Dia.
1/2 in
SPC Output
No
Spindle
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262RL
Zoro #
G0663531
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hub Dia.
1/2 in
Mouting Hub Diameter
1/2 in
Dimension Type
Inch
Spindle Diameter
15/64 in
Spindle Diameter1
15/64 in

Details

Item
Mechanical Micrometer Head
Range
0 in to 1 in
SPC Output
No
Spindle
Flat
Thimble
Ratchet
Spindle Material
Steel
Features
Reading Surfaces Satin Finished for Easy Readability
Resolution
0.001 in
Rotating Spindle (Yes/No)
No
Lock Nut Type
Ring
Operation Type
Mechanical
Scale Finish
Satin Chrome
Spindle Shape
Flat
Long Form Calibration Certificate
No
Accuracy
0.0001 in
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
1 in
Thimble Type
Ratchet
Inches Measured - Minimum
0 in
Rotating Spindle
No
Inches Measured - Maximum
1 in

Description

Mechanical Micrometer Head, Range 0 in to 1 in, Resolution 0.001 in, Accuracy 0.0001 in, Dimension Type Inch, Mouting Hub Diameter 1/2 in, Operation Type Mechanical, Rotating Spindle (Yes/No) No, Spindle Shape Flat, Thimble Type Ratchet, Lock Nut Type Ring, Long Form Calibration Certificate No, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Scale Finish Satin Chrome, Spindle Diameter 15/64 in, Spindle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.