Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Inside 120 to 160" Range

  • Mfr # 78XTZ-160

  • Zoro # G0961418


product price: $2,174.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Spindle
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78XTZ-160
Zoro #
G0961418
UPC #
-
Country of Origin
United Kingdom

Dimensions

Maximum Measuring Depth
0.46875 in

Details

Item
Bore Gage Micrometer
Resolution
0.0001"
Range
0.120 to 0.160"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Spindle Material
Hardened Steel
Movement of Screw
3/64 in
Rotating Spindle (Yes/No)
No
Anvil Material
Carbide
Number of Gauges
0
Certification
Certificate of Inspection
SPC Output
No
Maximum Measurement - Inch
0.16 in
Thimble Type
Friction
Number of Micrometers
1
Operation Type
Mechanical
Accuracy
+/-0.00015 in
Contact Point Shape
Curved
Minimum Measurement - Inch
0.12 in
Contact Point Material
Carbide
Inside Micrometer Type
2-Point Inside Micrometer
Case Included
Yes
Inches Measured - Maximum
0.16 in
Inches Measured - Minimum
0.12 in

Description

Mechanical 2-Point Inside Micrometer, Range 0.12 in to 0.16 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 3/64 in, Inside Micrometer Type 2-Point Inside Micrometer, Number of Measuring Rods Not Applicable, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Friction, Case Included Yes, Contact Point Material Carbide, Contact Point Shape Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.