Zoro Homepage

Micrometer Inside 160 to 200" Range

  • Mfr # 78XTZ-200

  • Zoro # G0960009


product price: $2,220.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Spindle
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78XTZ-200
Zoro #
G0960009
UPC #
-
Country of Origin
United Kingdom

Dimensions

Maximum Measuring Depth
0.75 in

Details

Item
Bore Gage Micrometer
Resolution
0.0001"
Range
0.160 to 0.200"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Spindle Material
Hardened Steel
Number of Gauges
0
SPC Output
No
Certification
Certificate of Inspection
Rotating Spindle (Yes/No)
No
Anvil Material
Carbide
Movement of Screw
3/64 in
Accuracy
+/-0.00015 in
Number of Micrometers
1
Contact Point Material
Carbide
Case Included
Yes
Thimble Type
Friction
Operation Type
Mechanical
Inside Micrometer Type
2-Point Inside Micrometer
Minimum Measurement - Inch
0.16 in
Maximum Measurement - Inch
0.2 in
Contact Point Shape
Curved
Inches Measured - Minimum
0.16 in
Inches Measured - Maximum
0.2 in

Description

Mechanical 2-Point Inside Micrometer, Range 0.16 in to 0.2 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 3/64 in, Inside Micrometer Type 2-Point Inside Micrometer, Number of Measuring Rods Not Applicable, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Friction, Case Included Yes, Contact Point Material Carbide, Contact Point Shape Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.