This item is Discontinued.

Starrett Micrometer Inside 25 to 3mm Range 78MXTZ-3

This item is Discontinued.

Starrett

Micrometer Inside 25 to 3mm Range (Discontinued)

Mfr # 78MXTZ-3
Zoro # G0963667
Country of Origin United Kingdom
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78MXTZ-3
Zoro #
G0963667
UPC #
-
Country of Origin
United Kingdom

Details

Item
Bore Gage Micrometer
Resolution
0.0025mm
Range
2.5 to 3mm
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Setting Ring, Contacts, Adjustable Wrench, Battery, Instructions

Description

Micrometer Inside 25-3Mm Range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.