Zoro Homepage

Micrometer Inside 250 to 275mm Range

  • Mfr # 78MXTZ-275

  • Zoro # G0963649


product price: $5,759.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.005mm
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Setting Ring, Contacts, Adjustable Wrench, Battery, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78MXTZ-275
Zoro #
G0963649
UPC #
-
Country of Origin
United Kingdom

Details

Item
Bore Gage Micrometer
Resolution
0.005mm
Range
250 to 275mm
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Setting Ring, Contacts, Adjustable Wrench, Battery, Instructions

Description

Micrometer Inside 250-275Mm Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.