Zoro Homepage

Micrometer Inside

  • Mfr # 78XTZ-7

  • Zoro # G0582961


product price: $3,684.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00025"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Spindle
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78XTZ-7
Zoro #
G0582961
UPC #
-
Country of Origin
United Kingdom

Dimensions

Maximum Measuring Depth
4.5 in

Details

Item
Bore Gage Micrometer
Resolution
0.00025"
Range
6 to 7"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Certification
Certificate of Inspection
Rotating Spindle (Yes/No)
No
Movement of Screw
1 in
Number of Gauges
0
SPC Output
No
Spindle Material
Carbide
Anvil Material
Carbide
Inside Micrometer Type
3-Point Inside Micrometer
Minimum Measurement - Inch
6 in
Accuracy
+/-0.0003 in
Contact Point Material
Carbide
Number of Micrometers
1
Case Included
Yes
Contact Point Shape
Curved
Maximum Measurement - Inch
7 in
Thimble Type
Friction
Operation Type
Mechanical
Inches Measured - Maximum
7 in
Inches Measured - Minimum
6 in

Description

Mechanical 3-Point Inside Micrometer, Range 6 in to 7 in, Resolution 0.00025 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods Not Applicable, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Friction, Case Included Yes, Contact Point Material Carbide, Contact Point Shape Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.