Zoro Homepage

Micrometer Inside 8 to 9" Range

  • Mfr # 78XTZ-9

  • Zoro # G0963840


product price: $6,346.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00025"
Range
8 to 9"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78XTZ-9
Zoro #
G0963840
UPC #
-
Country of Origin
United Kingdom

Dimensions

Maximum Measuring Depth
4.5 in

Details

Item
Bore Gage Micrometer
Resolution
0.00025"
Range
8 to 9"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Thimble
Ratchet
Number of Micrometers
1
Case Included
Yes
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Material
Carbide
Accuracy
+/-0.0003 in
Maximum Measurement - Inch
9 in
Thimble Type
Friction
Minimum Measurement - Inch
8 in
Operation Type
Mechanical
Inches Measured - Maximum
9 in
Inches Measured - Minimum
8 in
Contact Point Shape
Curved

Description

Mechanical 3-Point Inside Micrometer, Range 8 in to 9 in, Resolution 0.00025 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods Not Applicable, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Friction, Case Included Yes, Contact Point Material Carbide, Contact Point Shape Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.