Zoro Homepage

Micrometer Inside

  • Mfr # 823FZ

  • Zoro # G0582970


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
1-1/2 to 32"
Features
Rods are Rigid and Lightweight, 5-1/2" (140mm) Long Handle Furnished, Each Rod is Marked with Length, Interchangeable Anvils, Quick Reading Figures
Includes
(10) Rods and Handle, (1) Padded Case
Spindle
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823FZ
Zoro #
G0582970
UPC #
-
Country of Origin
United States

Dimensions

Rod Dia.
0.500 in
Rod Diameter
3/8 in

Details

Item
Tubular Inside Micrometer
Resolution
0.001"
Range
1-1/2 to 32"
Features
Rods are Rigid and Lightweight, 5-1/2" (140mm) Long Handle Furnished, Each Rod is Marked with Length, Interchangeable Anvils, Quick Reading Figures
Includes
(10) Rods and Handle, (1) Padded Case
Spindle
Curved
Anvil
Curved
Thimble
Plain
Rod Type
Tubular
Number of Measuring Rods
10
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Anvil Material
Steel
Number of Gauges
0
Spindle Material
Hardened Steel
Movement of Screw
1/2 in, 1 in
Number of Micrometers
2
Case Included
Yes
Inside Micrometer Type
Tubular Inside Micrometer
Maximum Measurement - Inch
32 in
Contact Point Shape
Curved
Case Type
Padded Case
Contact Point Material
Steel
Operation Type
Mechanical
Included Ranges
1 1/2 to 32 in
Minimum Measurement - Inch
1.5 in
Thimble Type
Plain
Accuracy
+/-0.005 in
Inches Measured - Minimum
1.5 in
Inches Measured - Maximum
32 in

Description

When you need to measure in smaller increments, the Starrett 823FZ Micrometer is the tool for the job. The Starrett 823FZ Micrometer has a range of 1-1/2 to 32", with an accuracy of +/-0.005". It has a resolution of 0.001" and comes with a curved spindle. The plain thimble allows for smooth operation while measuring your work piece. This tubular inside micrometer has a steel anvil and rod type, as well as movement on the screw of 1/2 in., 1 in.. With its many useful features, this Starrett Tubular Inside Micrometer will help you get your work done more efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.