This item is Discontinued.

Starrett Micrometer Inside 824K

This item is Discontinued.

Starrett

Micrometer Inside (Discontinued)

Mfr # 824K
Zoro # G0962669
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
824K
Zoro #
G0962669
UPC #
-
Country of Origin
United States

Details

Item
Inside Micrometer
Resolution
0.001"
Range
6 to 8"
Features
Adjustable Ccontacts on Thimble End, Adjustable Sleeve, Insulated Handle, Lock Nut

Description

Micrometer Inside

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.