Micrometer Inside Set 3/8-3/4IN Range
Mfr # S78XTDZ
Zoro # G0964105
product price: $2,808.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00025 in
Includes
Setting Rings
Thimble Type
Friction
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S78XTDZ
Zoro #
G0964105
UPC #
-
Country of Origin
United Kingdom
Dimensions
Maximum Measuring Depth
2.4375 in
Depth Measurement - Maximum
2.438 in
Details
Item
Mechanical 3-Point Inside Micrometer Set
Range
3/8 in to 3/4 in
Resolution
0.00025 in
Includes
Setting Rings
Thimble Type
Friction
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Material
Carbide
Number of Micrometers
3
Included Certification
None
Minimum Measurement - Inch
3/8 in
Included Ranges
3/8 to 3/4 in
Operation Type
Mechanical
Case Included
Yes
Maximum Measurement - Inch
3/4 in
Accuracy
+/-0.00015 in
Features
Self-Centering Contacts For True Readings, Blind Bore Measuring Capability Above 1/2 in Diameter, Extensions Available up to 6 in For Deep Hole Measuring, Depth Stop/Collar Also Available For .080 in-.250 in Range
Inches Measured - Maximum
4 in
Inches Measured - Minimum
4 in
Contact Point Shape
Radius
Description
Micrometer Inside Set 3/8-3/4IN Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.