Zoro Homepage

Micrometer Outside

  • Mfr # 211XP

  • Zoro # G0964236


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
0 to 1"
Features
Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Extremely Hard and Stable One-Piece Spindle
Includes
Fitted Plastic Case, Wrench
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211XP
Zoro #
G0964236
UPC #
049659664287
Country of Origin
United States

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Inch
Spindle Diameter1
0.25 in

Details

Item
Micrometer
Resolution
0.001"
Range
0 to 1"
Features
Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Extremely Hard and Stable One-Piece Spindle
Includes
Fitted Plastic Case, Wrench
Spindle
Flat
Anvil
Round
Thimble
Plain
Lock Nut Type
Plain
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Anvil Material
Carbide
Spindle Material
Carbide
SPC Output
No
Accuracy
+/-0.0001 in
Maximum Measurement - Inch
1 in
Thimble Type
Plain
Operation Type
Mechanical
Case Type
Plastic
Anvil Shape
Round
Frame Material
Steel
Case Included
Yes
Minimum Measurement - Inch
0 in
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Rotating Spindle
Yes

Description

Mechanical Spherical-Anvil Micrometer, Range 0 in to 1 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Round, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Anti Glare, Rust Resistant, Satin Chrome Finish, Steel Frame, Frame Material Steel, Includes Wrench, Maximum Measurement - Inch 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.