
Micrometer Outside
Mfr # 436.1MXRL-100
Zoro # G0964568
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Features
Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
436.1MXRL-100
Zoro #
G0964568
UPC #
-
Country of Origin
China
Details
Item
Outside Micrometer
Resolution
0.01mm
Range
75 to 100mm
Features
Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
IP Rating
Not Rated
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.